Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Bottle, Blue Cap

Screw Cap Bottle, Blue Cap 017200-1000A

Item.#
02885425
Mfr.#
017200-1000A
Package Qty.
1PC
Ship pack of
1
28.85 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material
Body / borosilicate glass 3.3DURAN, cap / PP (polypropylene)
TGK Product Number
371-05-20-06
Lack of Electrolyte Ring
Yes
Cylinder Diameter x Height (phi mm x mm)
101x230
Screw Cap Standard (GL)
45
Capacity (mL)
1000
Specification
With smooth drop ring
Heat-Resistant Temperature (deg C)
(Bottle) 500, (cap) 140
Bore Diameter (phi mm)
30