Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Bottle, Blue Cap

Screw Cap Bottle, Blue Cap 017200-2000

Item.#
02885434
Mfr.#
017200-2000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Body / borosilicate glass 3.3DURAN, cap / PP (polypropylene)
Lack of Electrolyte Ring
Yes
Cylinder Diameter x Height (phi mm x mm)
136x265
Screw Cap Standard (GL)
45
TGK Product Number
371-05-20-07
Specification
With smooth drop ring
Heat-Resistant Temperature (deg C)
(Bottle)500, (Cap)140
Bore Diameter (phi mm)
30
Capacity (mL)
2000