Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Cap Bottle, Blue Cap

Screw Cap Bottle, Blue Cap 017200-5000

Item.#
02885443
Mfr.#
017200-5000
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
Body / borosilicate glass 3.3DURAN, cap / PP (polypropylene)
Bore Diameter (phi mm)
30
Capacity (mL)
5000
Specification
With smooth drop ring
Heat-Resistant Temperature (deg C)
(Bottle)500, (Cap)140
Cylinder Diameter x Height (phi mm x mm)
182x335
Screw Cap Standard (GL)
45
TGK Product Number
371-05-20-09
Lack of Electrolyte Ring
Yes