Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Bottle, Blue Cap

Screw Cap Bottle, Blue Cap 017200-10000

Item.#
02885452
Mfr.#
017200-10000
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
479.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Material
Body / borosilicate glass 3.3DURAN, cap / PP (polypropylene)
TGK Product Number
371-05-20-10
Lack of Electrolyte Ring
Yes
Cylinder Diameter x Height (phi mm x mm)
227x410
Screw Cap Standard (GL)
45
Capacity (mL)
10000
Specification
With smooth drop ring
Heat-Resistant Temperature (deg C)
(Bottle)500, (Cap)140
Bore Diameter (phi mm)
30