Buy more than* S$200* and get FREE SHIPPING

  • Laboratory Glass Bottle, Black Cap

Laboratory Glass Bottle, Black Cap 017200-20002

4.50 (2)
Item.#
02885504
Mfr.#
017200-20002
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Lack of Electrolyte Ring
None
Screw Cap Standard (GL)
45
Heat-Resistant Temperature (deg C)
(Bottle)500, (Cap)150
Capacity (mL)
2000
Bore Diameter (phi mm)
30
Material (Body)
DURAN (R) (borosilicate glass -1)
Cylinder Diameter x Height (phi mm x mm)
136x260
TGK Product Number
371-05-20-37
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For paint subdivision
5
From Japan
On 2017-12-20 21:41:16
First of all, it is a solid bottle and it is good not to crack with dropping it. Since the mouth was wide and the lid was closed tightly, it was perfect for the intended use that was supposed.
This review is about item#2885461.
As cooking alcohol
4
From Japan
On 2017-05-05 14:52:00
There is also memory, I like waiting for a cool stylish look and functionality from the firm cap prototype making until shooting. However, because it is a little expensive, four stars!
This review is about item#2885495.