Buy more than* S$200* and get FREE SHIPPING

  • Laboratory Glass Bottle, Black Cap

Laboratory Glass Bottle, Black Cap 017200-50002

4.00 (1)
Item.#
02885513
Mfr.#
017200-50002
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Lack of Electrolyte Ring
None
Screw Cap Standard (GL)
45
Heat-Resistant Temperature (deg C)
(Bottle)500, (Cap)150
Capacity (mL)
5000
Bore Diameter (phi mm)
30
Material (Body)
DURAN (R) (borosilicate glass -1)
Cylinder Diameter x Height (phi mm x mm)
182x330
TGK Product Number
371-05-20-38
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As cooking alcohol
4
From Japan
On 2017-05-05 14:52:00
There is also memory, I like waiting for a cool stylish look and functionality from the firm cap prototype making until shooting. However, because it is a little expensive, four stars!
This review is about item#2885495.