Buy more than* S$200* and get FREE SHIPPING

  • Laboratory Glass Bottle, Black Cap

Laboratory Glass Bottle, Black Cap 017200-100002

Item.#
02885522
Mfr.#
017200-100002
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
479.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Lack of Electrolyte Ring
None
Screw Cap Standard (GL)
45
Heat-Resistant Temperature (deg C)
(Bottle)500, (Cap)150
Capacity (mL)
10000
Bore Diameter (phi mm)
30
Material (Body)
DURAN (R) (borosilicate glass -1)
Cylinder Diameter x Height (phi mm x mm)
227x410
TGK Product Number
371-05-20-39