Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder,SG

Measuring Cylinder,SG 023520-5

Item.#
02888112
Mfr.#
023520-5
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Hard glass
Mouth Outer Diameter (Including Spout)(mm)
15
Cylinder Diameter x Height (phi mm x mm)
12x125
Tolerance(mL)
+/-0.05
Capacity (mL)
5
TGK Product Number
371-11-17-81
Bottom Diameter (mm)
49
Scale
Yes
1 Scale (mL)
0.1