Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cylinder,SG

Measuring Cylinder,SG 023520-10

Item.#
02888121
Mfr.#
023520-10
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Hard glass
1 Scale (mL)
0.1
TGK Product Number
371-11-17-82
Mouth Outer Diameter (Including Spout)(mm)
17
Cylinder Diameter x Height (phi mm x mm)
13x180
Tolerance(mL)
+/-0.05
Capacity (mL)
10
AS ONE Part Number
6-237-02
Bottom Diameter (mm)
49
Scale
Available