Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-01

Item.#
02889022
Mfr.#
020020-01
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
JIS Class
DUROBAX (R) borosilicate glass -2
Tolerance(mL)
+/-0.0025
Capacity (mL)
0.1
TGK Product Number
371-11-53-70
Color Code
Green two lines
1 Scale (mL)
0.001
Overall Length (mm)
300
AS ONE Part Number
6-277-02