Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-02

Item.#
02889031
Mfr.#
020020-02
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-277-03
Color Code
2 main line white
1 Scale (mL)
0.002
Overall Length (mm)
300
JIS Class
DUROBAX (R) borosilicate glass -2
Tolerance(mL)
+/-0.005
Capacity (mL)
0.2
TGK Product Number
371-11-53-71