Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-03

Item.#
02889047
Mfr.#
020020-03
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-277-04
Color Code
Orange
1 Scale (mL)
0.002
Overall Length (mm)
300
JIS Class
DUROBAX (R) borosilicate glass -2
Tolerance(mL)
+/-0.005
Capacity (mL)
0.3
TGK Product Number
371-11-53-72