Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-05

Item.#
02889056
Mfr.#
020020-05
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Color Code
Green
1 Scale (mL)
0.005
Overall Length (mm)
300
AS ONE Part Number
6-277-05
Tolerance(mL)
+/-0.005
Capacity (mL)
0.5
TGK Product Number
371-11-53-73
JIS Class
DUROBAX (R) borosilicate glass -2