Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-1

Item.#
02889065
Mfr.#
020020-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-277-06
Color Code
Yellow
1 Scale (mL)
0.01
Overall Length (mm)
365
JIS Class
DUROBAX (R) Borosilicate glass 2
Tolerance(mL)
+/-0.01
Capacity (mL)
1
TGK Product Number
371-11-53-74