Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-2

Item.#
02889074
Mfr.#
020020-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color Code
Black
1 Scale (mL)
0.02
Overall Length (mm)
363
AS ONE Part Number
6-277-07
Tolerance(mL)
+/-0.01
Capacity (mL)
2
TGK Product Number
371-11-53-75
JIS Class
DUROBAX (R) borosilicate glass -2