Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-3

Item.#
02889083
Mfr.#
020020-3
Package Qty.
1PC
Ship pack of
1
8.08 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-277-08
Color Code
2 main line blue
1 Scale (mL)
0.02
Overall Length (mm)
362
JIS Class
DUROBAX (R) borosilicate glass -2
Tolerance(mL)
+/-0.02
Capacity (mL)
3
TGK Product Number
371-11-53-76