Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-5

Item.#
02889092
Mfr.#
020020-5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color Code
Red
1 Scale (mL)
0.02
Overall Length (mm)
362
AS ONE Part Number
6-277-09
Tolerance(mL)
+/-0.02
Capacity (mL)
5
TGK Product Number
371-11-53-77
JIS Class
DUROBAX (R) borosilicate glass -2