Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-10

Item.#
02889101
Mfr.#
020020-10
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (mL)
0.1
Overall Length (mm)
370
AS ONE Part Number
6-277-10
Color Code
Orange
Capacity (mL)
10
TGK Product Number
371-11-53-78
JIS Class
DUROBAX (R) borosilicate glass -2
Tolerance(mL)
+/-0.03