Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-20

Item.#
02889117
Mfr.#
020020-20
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
1 Scale (mL)
0.1
Overall Length (mm)
432
AS ONE Part Number
6-277-11
Color Code
2 main line yellow
Capacity (mL)
20
TGK Product Number
371-11-53-79
JIS Class
DUROBAX (R) borosilicate glass -2
Tolerance(mL)
+/-0.05