Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Measuring Pipettes,SG,0.1ML,graduated to extreme

Measuring Pipettes,SG,0.1ML,graduated to extreme 020020-25

Item.#
02889126
Mfr.#
020020-25
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Color Code
White
1 Scale (mL)
0.1
Overall Length (mm)
460
AS ONE Part Number
6-277-12
Tolerance(mL)
+/-0.05
Capacity (mL)
25
TGK Product Number
371-11-53-80
JIS Class
DUROBAX (R) borosilicate glass -2