Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-05

Item.#
02889345
Mfr.#
020030-05
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
Capacity (mL)
0.5
TGK Product Number
371-11-55-25
JIS Class
DUROBAX borosilicate glass -2
Tolerance(mL)
+/-0.003
Scale
None
1 Scale (mL)
0.5
Overall Length (mm)
300
AS ONE Part Number
6-279-03
Color Code
2 main line black