|
Volumetric Pipettes,SG 020030-1
- Item.#
- 02889354
- Mfr.#
- 020030-1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- JIS Standard
- CLASS A
- Material
- Borosilicate glass
- 1 Scale (mL)
- 1
- Overall Length (mm)
- 345
- AS ONE Part Number
- 6-279-04
- Color Code
- Blue
- Scale
- None
- Tolerance(mL)
- +/-0.006
- Capacity (mL)
- 1
- TGK Product Number
- 371-11-55-26
- JIS Class
- DUROBAX Borosilicate glass
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customers Who Bought This Item Also Bought
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>