Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-2

Item.#
02889363
Mfr.#
020030-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
Tolerance(mL)
+/-0.006
Capacity (mL)
2
TGK Product Number
371-11-55-27
JIS Class
DUROBAX borosilicate glass -2
Scale
None
Color Code
Orange
1 Scale (mL)
2
Overall Length (mm)
356
AS ONE Part Number
6-279-05