Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-205

Item.#
02889372
Mfr.#
020030-205
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
JIS Class
DUROBAX borosilicate glass -2
Tolerance(mL)
+/-0.01
Capacity (mL)
2.5
TGK Product Number
371-11-55-28
Scale
None
AS ONE Part Number
6-279-06
Color Code
Yellow
1 Scale (mL)
2.5
Overall Length (mm)
360