Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-3

Item.#
02889381
Mfr.#
020030-3
Package Qty.
1PC
Ship pack of
1
7.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
Capacity (mL)
3
TGK Product Number
371-11-55-29
JIS Class
DUROBAX borosilicate glass -2
Tolerance(mL)
+/-0.01
Scale
None
1 Scale (mL)
3
Overall Length (mm)
360
AS ONE Part Number
6-279-07
Color Code
Black