Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-5

Item.#
02889406
Mfr.#
020030-5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
CLASS A
Material
Borosilicate glass
JIS Class
DUROBAX Borosilicate glass-2
Tolerance(mL)
+/-0.01
Capacity (mL)
5
TGK Product Number
371-11-55-31
Scale
None
AS ONE Part Number
6-279-09
Color Code
White
1 Scale (mL)
5
Overall Length (mm)
375