Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-8

Item.#
02889433
Mfr.#
020030-8
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
JIS Class
DUROBAX borosilicate glass -2
Tolerance(mL)
+/-0.015
Capacity (mL)
8
TGK Product Number
371-11-55-34
Scale
None
AS ONE Part Number
6-279-12
Color Code
Blue
1 Scale (mL)
8
Overall Length (mm)
430