Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-9

Item.#
02889546
Mfr.#
020030-9
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
AS ONE Part Number
6-279-13
Color Code
Black
1 Scale (mL)
9
Overall Length (mm)
438
Scale
None
TGK Product Number
371-11-55-85
JIS Class
DUROBAX borosilicate glass -2
Tolerance(mL)
+/-0.015
Capacity (mL)
9