Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-20

Item.#
02889573
Mfr.#
020030-20
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
CLASS A
Material
Borosilicate glass
JIS Class
DUROBAX Borosilicate glass-2
Tolerance(mL)
+/-0.002
Capacity (mL)
20
TGK Product Number
371-11-55-88
Scale
None
AS ONE Part Number
6-279-16
Color Code
Yellow
1 Scale (mL)
20
Overall Length (mm)
471