Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-25

Item.#
02889582
Mfr.#
020030-25
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
Capacity (mL)
25
TGK Product Number
371-11-55-89
JIS Class
DUROBAX borosilicate glass -2
Tolerance(mL)
+/-0.002
Scale
None
1 Scale (mL)
25
Overall Length (mm)
480
AS ONE Part Number
6-279-17
Color Code
Blue