Buy more than* S$200* and get FREE SHIPPING

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-50

Item.#
02889616
Mfr.#
020030-50
Package Qty.
1PC
Ship pack of
1
22.92 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
Tolerance(mL)
+/-0.03
Capacity (mL)
50
TGK Product Number
371-11-55-92
JIS Class
DUROBAX borosilicate glass -2
Scale
None
Color Code
Red
1 Scale (mL)
50
Overall Length (mm)
543
AS ONE Part Number
6-279-20