Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Volumetric Pipettes,SG

Volumetric Pipettes,SG 020030-100

Item.#
02889625
Mfr.#
020030-100
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
JIS Standard
Class A
Material
Borosilicate glass
JIS Class
DUROBAX borosilicate glass -2
Tolerance(mL)
+/-0.05
Capacity (mL)
100
TGK Product Number
371-11-55-93
Scale
None
AS ONE Part Number
6-279-21
Color Code
Yellow
1 Scale (mL)
100
Overall Length (mm)
595