Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dispensers, "Macro Pipet", with tip

Dispensers, "Macro Pipet", with tip 025060-01

Item.#
02890151
Mfr.#
025060-01
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-1
AS ONE Part Number
2-651-01
Dispensation Range (mL)
0.2 to 1
1 Scale (mL)
0.1
TGK Product Number
371-12-49-31
Reprocibility (%)
+/-1
Attached Tip (pcs)
2
Scale
Yes
Capacity (mL)
1
Accessories
Each x1 pieces grease, push pin