Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dispensers, "Macro Pipet", with tip

Dispensers, "Macro Pipet", with tip 025060-02

Item.#
02890167
Mfr.#
025060-02
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-1
Scale
Yes
Capacity (mL)
2
Accessories
Each x1 pieces grease, push pin
Attached Tip (pcs)
2
Reprocibility (%)
+/-1
1 Scale (mL)
0.1
TGK Product Number
371-12-49-32
AS ONE Part Number
2-651-02
Dispensation Range (mL)
0.4 to 2