Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dispensers, "Macro Pipet", with tip

Dispensers, "Macro Pipet", with tip 025060-010

Item.#
02890185
Mfr.#
025060-010
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pricision (%)
+/-1
AS ONE Part Number
2-651-04
Dispensation Range (mL)
2 - 10
1 Scale (mL)
0.5
TGK Product Number
371-12-49-34
Reprocibility (%)
+/-1
Attached Tip (pcs)
1
Scale
Available
Capacity (mL)
10
Accessories
The greases, the Push pin, each x1