Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Square Clamp with Thumbscrews for 12 mm Frame Bars

Square Clamp with Thumbscrews for 12 mm Frame Bars 371-55-07-02

Item.#
02894175
Mfr.#
371-55-07-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
for phi12
Weight (kg)
0.08
TGK Product Number
371-55-07-02
Type
With wingscrews
Material
Aluminum die-cast