Buy more than* S$200* and get FREE SHIPPING

  • Water Tester, Simple Pack

Water Tester, Simple Pack 080520-307

3.71 (7)
Item.#
02895462
Mfr.#
080520-307
Package Qty.
1Box(48times)
Ship pack of
1
51.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Item
Residual chlorine
TGK Product Number
371-80-30-07
Measured Substance
Residual chlorine
Number of Measurements
48
Coloration
Awamomo => Komomo
Discoloration Table
0.1,0.2,0.4,0.6,0.8,1,2,5
Model
TCIO
Progress of Discoloration
Awamomo => Komomo
AS ONE Part Number
2-8711-07
Reaction Time
2min
Measuring Range
0.1-5mg/L
Color Chart Scale
0.1,0.2,0.4,0.6,0.8,1,2,5
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Simple evaluation of water quality improvement test
4
From Japan
On 2017-08-04 15:57:59
Although only the approximate value appears, the result comes out on the spot so you can give feedback to the next exam, it is very convenient, I think that the price is also reasonable. Since the judgment color changes with time, I am happy that I can change a little more.
This review is about item#2895532.
For inspection of chlorine concentration of raw water
1
From Japan
On 2017-01-15 23:58:32
Since the shape is complicated, it is troublesome to return the reagent to the inside because the reagent enters beyond the incision.
This review is about item#2895453.
Check residual chlorine in hypochlorous acid water
5
From Japan
On 2016-10-27 18:13:42
We are delivering sterilizing / deodorizing agents and are useful for checking residual chlorine.
This review is about item#2895557.
Water quality inspection of special bathtub
5
From Japan
On 2016-06-10 09:43:23
Because it can be used easily, anyone can do it and it will be helpful.
This review is about item#02895453.
Pool water quality inspection
4
From Japan
On 2015-10-27 14:03:55
It is easy to use and convenient.
This review is about item#02895453.
Groundwater fluoride test reagent
2
From Japan
On 2015-03-24 22:29:20
It is unhappy to say clearly. Although it is possible to make color judgment in 2 minutes, I thought that it would not be the color of judgment unless it took more than 2 to 3 hours. I think so because it is compared with the numerical result of the authorized laboratory. It does not change in 2 minutes. Besides, the color of less than 1 mg / liter is uncertain. I wanted it to be a mount with a color suitable for judgment.
This review is about item#02895523.
Measure salt concentration
5
From Japan
On 2013-09-05 13:34:32
Praise.
This review is about item#02895453.