Buy more than* S$200* and get FREE SHIPPING

  • Transparency Meters with plastic stand

Transparency Meters with plastic stand 080530-052

2.00 (1)
Item.#
02895602
Mfr.#
080530-052
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Test Method
(0102 to JIS K1998 reference) Testing Methods for Industrial Wastewater
Outer Dimensions (Width W x Depth D x Height H) (mm)
70x60x335
Material
(Stand) Acrylics
Specification
Height of scale : 300mm
Inside Diameter x Overall Length (mm)
31x320
Weight (g)
250
TGK Product Number
371-80-61-02
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Transparency check of wastewater
2
From Japan
On 2016-02-10 15:55:59
It can not be fixed to the stand and it is inconvenient to carry
This review is about item#02895602.