Buy more than* S$200* and get FREE SHIPPING

  • Color Comparison Tube for Transparency Meters

Color Comparison Tube for Transparency Meters 080530-0511

5.00 (1)
Item.#
02895627
Mfr.#
080530-0511
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inside Diameter x Overall Length (mm)
31x320
Abstract
Graduated glass
Specification
Height of scale : 300mm
Manufactutrer
Colorimetric tube only
TGK Product Number
371-80-61-11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transparency inspection of discharged water
5
From Japan
On 2015-01-19 08:04:00
It is made of glass, so even if you use with caution, I am prepared to break anything.
This review is about item#02895627.