Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle

Square Bottle -

4.00 (1)
Item.#
02901963
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Height to Shoulder (mm)
60
Height (mm)
82
Dimension (mm)
47x47x82
Body Width (mm)
47
Bore Diameter (phi mm)
34
Capacity (mL)
100
TGK Product Number
405-22-03-13
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Children's confectionery
4
From Japan
On 2016-07-27 11:31:16
I used it for my child's sweets (bolo). It was good not to be humid for several days. However, since the inner lid is difficult to remove, I reduced one star
This review is about item#02901963.