Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Bottle

Square Bottle -

4.00 (1)
Item.#
02901972
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Body Width (mm)
59
Bore Diameter (phi mm)
34
Capacity (mL)
250
TGK Product Number
405-22-03-14
Height to Shoulder (mm)
100
Height (mm)
1031
Dimension (mm)
59x59x131
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Children's confectionery
4
From Japan
On 2016-07-27 11:31:16
I used it for my child's sweets (bolo). It was good not to be humid for several days. However, since the inner lid is difficult to remove, I reduced one star
This review is about item#02901963.