Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle

Square Bottle -

4.00 (1)
Item.#
02901981
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Body Width (mm)
69
Bore Diameter (phi mm)
44
Capacity (mL)
500
TGK Product Number
405-22-03-15
Height to Shoulder (mm)
125
Height (mm)
159
Dimension (mm)
69x69x159
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Children's confectionery
4
From Japan
On 2016-07-27 11:31:16
I used it for my child's sweets (bolo). It was good not to be humid for several days. However, since the inner lid is difficult to remove, I reduced one star
This review is about item#02901963.