Buy more than* S$200* and get FREE SHIPPING

  • Square Bottle

Square Bottle -

4.00 (1)
Item.#
02901997
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Body Width (mm)
82
Bore Diameter (phi mm)
44
Capacity (mL)
1000
TGK Product Number
405-22-03-16
Height to Shoulder (mm)
170
Height (mm)
206
Dimension (mm)
82x82x206
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Children's confectionery
4
From Japan
On 2016-07-27 11:31:16
I used it for my child's sweets (bolo). It was good not to be humid for several days. However, since the inner lid is difficult to remove, I reduced one star
This review is about item#02901963.