Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scale With Poly Dropper

Scale With Poly Dropper No.2ML

4.00 (1)
Item.#
02902277
Mfr.#
No.2ML
Package Qty.
1Bag(100PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Amount (mL)
2
Scale
Available
Abstract
With a hat
Overall Length (mm)
135
TGK Product Number
405-22-25-05
Sterilization
None
1 Scale (mL)
0.1
Capacity (mL)
2
Material
PE (polyethylene)
Specification
Quantity : 100pcs
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Microbial material
4
From Japan
On 2017-09-27 16:25:52
Although it can be measured accurately, it is slightly more expensive compared to other manufacturers.
This review is about item#2902277.