Buy more than* S$200* and get FREE SHIPPING

  • Funnel Base, Vinyl Chloride 2 Point Hanging

Funnel Base, Vinyl Chloride 2 Point Hanging 405-51-41-05

Item.#
02904657
Mfr.#
405-51-41-05
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Hanging Items
2
Overall Height (mm)
620
Lower Diameter (phi mm)
About 30
Material
PVC (polyvinyl chloride)
Flute Width (mm)
9
Upper Diameter (phi mm)
About 36
Flute Length (mm)
18
TGK Product Number
405-51-41-05