Buy more than* S$200* and get FREE SHIPPING

  • Burette Stand

Burette Stand 405-51-51-11

4.00 (2)
Item.#
02904763
Mfr.#
405-51-51-11
Package Qty.
1PC
Ship pack of
1
61.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number pf Storage Items
2
Height (mm)
620
TGK Product Number
405-51-51-11
Base Dimensions (mm)
327x191x10
Material
PVC (polyvinyl chloride)
Specification
With burette clip(The size of the clip is 235mm)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Internal inspection
5
From Japan
On 2015-05-25 16:20:03
I am satisfied.
This review is about item#02904763.
For analysis using burette.
3
From Japan
On 2014-04-08 18:00:00
First of all, when opening the box one of the arms was damaged and it was not possible to grab two of them. Looking at making, it seems to be weak to the impact, it seems that it got damaged by shock during transportation. I used it as it was because I planned to use it as soon as possible. Although I used it on one side that was safe, I was able to grasp the burette containing chemicals anyway, without any durability, without problems. I think that it is a commodity suitable for the price, but I want to expect durability improvement.
This review is about item#02904763.