Buy more than* S$200* and get FREE SHIPPING

  • Fine Beaker with Handle PP
  • Fine Beaker with Handle PP
  • Fine Beaker with Handle PP

Fine Beaker with Handle PP -

4.60 (5)
Item.#
02906294
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip
Available
Material
PP (polypropylene)
Capacity (mL)
500
Cylinder Diameter x Height (phi mm x mm)
97x120
Scale
Available
Dimensions (Diameter phi x Height H) (mm)
97x120
TGK Product Number
416-01-13-08
1 Scale (mL)
50
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For experiment
5
From Japan
On 2017-02-14 06:22:10
Everything else is very drainy and extremely easy to use Everything else is not made of glass It is enough 100mL / 200mL / 300mL / 500mL / 1000mL etc.
This review is about item#02906312.
Pesticide spraying
5
From Japan
On 2016-08-15 06:06:02
It is strong and hard to crack, it is light and user-friendly.
This review is about item#02906312.
For painting
3
From Japan
On 2016-06-07 20:38:30
It is cheap and recommended.
This review is about item#02906294.
Construction site test
5
From Japan
On 2015-08-14 23:53:03
It is also easy to use because it is light and light. I hope there will be no deterioration due to ultraviolet rays or heat when using under hot sun ...
This review is about item#02906312.
Experiment
5
From Japan
On 2015-04-22 14:37:42
Easy to use
This review is about item#02906337.