Buy more than* S$200* and get FREE SHIPPING

  • Fine Beaker with Handle PP

Fine Beaker with Handle PP -

4.67 (6)
Item.#
02906303
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip
Available
Material
PP (polypropylene)
1 Scale (mL)
100
Capacity (mL)
1000
Scale
Available
Cylinder Diameter x Height (phi mm x mm)
119x153
Dimensions (Diameter phi x Height H) (mm)
119x153
TGK Product Number
416-01-13-09
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used when diluting chemicals
5
From Japan
On 2017-12-25 17:18:21
What I used to use was very difficult to use! The thing purchased this time is very strong and easy to use
This review is about item#2906312.
For experiment
5
From Japan
On 2017-02-14 06:22:10
Everything else is very drainy and extremely easy to use Everything else is not made of glass It is enough 100mL / 200mL / 300mL / 500mL / 1000mL etc.
This review is about item#02906312.
Pesticide spraying
5
From Japan
On 2016-08-15 06:06:02
It is strong and hard to crack, it is light and user-friendly.
This review is about item#02906312.
For painting
3
From Japan
On 2016-06-07 20:38:30
It is cheap and recommended.
This review is about item#02906294.
Construction site test
5
From Japan
On 2015-08-14 23:53:03
It is also easy to use because it is light and light. I hope there will be no deterioration due to ultraviolet rays or heat when using under hot sun ...
This review is about item#02906312.
Experiment
5
From Japan
On 2015-04-22 14:37:42
Easy to use
This review is about item#02906337.