Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fine Deposit Beakers Made of Pe

Fine Deposit Beakers Made of Pe -

Item.#
02906443
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
1 Scale (mL)
200
TGK Product Number
416-01-13-04
Grip
Yes
Scale
Yes
Capacity (mL)
3000
Dimensions (Diameter phi x Height H) (mm)
172x225
Cylinder Diameter x Height (phi mm x mm)
172x225