Buy more than* S$200* and get FREE SHIPPING

  • Fine Chemical Cylinders

Fine Chemical Cylinders -

4.00 (1)
Item.#
02906723
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Transparent plastic MAS (styrene copolymer) resin
Capacity (mL)
50
Specification
Heat distortion temperature is 95 deg C
Scale
Available
1 Scale (mL)
1
Height (mm)
178
TGK Product Number
416-22-20-05
Cylinder Diameter x Height (phi mm x mm)
29x178
Overall Height (mm)
178
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fertilizer making
4
From Japan
On 2016-07-21 03:43:01
It is cheap and easy to use. Perfect if memory is easy to see.
This review is about item#02906723.